Beli ac leak detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DSZH Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp4.399.900

    DSZH Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    Refrigerant Leak Detector is a perfect tool for maintaining the air-condition or a cooling system with compressor and Refrigerant. This unit uses a newly developed semi-conductor sensor which is extremely sensitive for variety of general used Refrigerant.
    atribut:
    • Alarm Method: Buzzer, Tricolor LED bar Indicator
    • Altitude (ft): <6500
    • Altitude (m): <2000
    • Auto Power Off (minute): 10
    • Battery Life (hour): Approxomately 7 (normal use)
    • Detectable Gases: CFCs: R11, R12, R13; HCFCs: R22, R502, R500; HFCs: R134a, R123, R125, R23, R404A, R407C, R410A and other halogen based compounds
    • Dimensions (mm): 137x66x56
    • Disable Auto Power OFF: Press \"ON/OFF\" button then power on the meter
    • High Sensitivity (g/year): 3 (R-22, 134a); 4 (R-404A, 407, 410A)
    • Low Sensitivity (g/year): 30 (R-22, 134a); 40 (R-404A, 407, 410A)
    • Medium Sensitivity (g/year): 15 (R-22, 134a); 20 (R-404A, 407, 410A)
    • Operating Humidity (%RH): <80
    • Operating Temperature (°C): 0-40
    • Power Usage: 4x AA size (6V DC) Alkaline Batteries
    • Snake Tube Length (cm): 40
    • Snake Tube Length (inch): 15.5
    • Storage Humidity (%RH): <70
    • Storage Temperature (°C): -10-60
    • Warm-up Time (s): Approximately 45
  2. CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)
    Mulai

    Rp11.999.900

    CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)
    atribut:
    • UNSPSC: 31160000
    • Product Type: Refrigerant Leak Detector
  3. TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Mulai

    Rp11.999.900

    TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Deskripsi:
    The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.testo 316-3 leak detector - benefits at a glanceCan detect all common cooling agents: CFCs, HFCs, FCsHighly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks Ready for use - there’s no need to select cooling agent characteristics firstAutomatic zero setting - can detect leaks in rooms that are already contaminatedVisual and audible alarm which are activated when a leak is detectedQuick and easy sensor changeComplies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard What’s includedtesto 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter. Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -18 to +50
    • Sensitivity: 4 g/a (0.15 oz/a)
    • Standards: EN 14624:2012; SAE J1627
    • Storage Temperature: 0 to +50 °C
    • Battery Life: 16h permanent Operation
    • Battery Type: 2xD
    • Detectable: R22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
    • Dimensions (mm): 270x60x61
    • EU-/EG-guidelines: 2004/108/EG
    • Life-time sensor: Approx. 80 to 100 h (corresponds to approx. 1 year)
    • Product Color : Black
    • Weight (g): 500 (incl. batteries)
  4. TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Mulai

    Rp16.999.900

    TESTO Detektor Kebocoran (Alat Deteksi Bocor)
    Deskripsi:
    Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -20 to +50
    • Reaction Time: < 1 s
    • Sensitivity: 3 g/a
    • Standards: EN 14624:2012
    • Alarm Function: Optical; audible
    • Battery Life: 6 h (Continuous Operation)
    • Battery Type: 1 battery block (6 cells NiMh)
    • Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
    • Dimensions (mm): 190x57x42
    • Leakage alarm: optical and audible alarm
    • Length of gooseneck (mm): 370
    • Product Color : Black
    • Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
    • Storage Temperature: -25 to +70 °C
    • Weight (g): 348
  5. Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    Mulai

    Rp12.999.900

    Tasco Detektor Kebocoran (Pendeteksi Kebocoran)
    atribut:
    • Content Set: Main unit ; AC/USB adapter for charging ; USB cable for charging ; Dedicated carrying case
    • Depth (mm): 198
    • Detection Display Method: Buzzer sound and 9-stage LED indicator
    • Detection Sensitivity (g/year): 3.0 (TURBO), 10 (Hi), 50 (Mid), 100 (Lo)
    • Height (mm): 42.5
    • Power Supply: Lithium-ion battery 100V rechargeable (via AC adapter)
    • Target Gases: R410A, R32, R407C, R404A, R134a, R1234yf, R22, R12, etc.
    • Width (mm): 70
  6. CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp229.900

    CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)
    Deskripsi:
    CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrik
    atribut:
    • Size (g): 510
  7. Vertex ER Spring Collet Chuck System ER-20 (Chuck Kolet)
    Mulai

    Rp209.900

    Vertex ER Spring Collet Chuck System ER-20 (Chuck Kolet)
    Deskripsi:
    ER Spring Collet Chuck System.
    atribut:
    • Number of Pieces: 1
    • Collet Type: ER-20
  8. Value Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp3.899.900

    Value Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    Electric leak detector for CFC, HCFC and HFC refrigerants. Its semiconductor sensor ensures precise measurement and a long service life. Equipped with rechargeable lithium batteries. The design of the device and the case allows for easy transport and use.
    atribut:
    • Applicable Refrigerant: CFC, HCFC, HFC
    • Battery Lifetime (hour): ≥8
    • Working Temperature Range (°C): 0-40
    • Calibration: Auto
    • Dimensions (cm): 19x6.5x4
    • Power (V): 5
    • Probe Length (cm): 40
  9. FUSO Refrigerant Gas Leak Detector (Pendeteksi Kebocoran Gas)
    Mulai

    Rp10.999.900

  10. Taffware Power Inverter for Car (Inverter Mobil)
    Mulai

    Rp189.900

    Taffware Power Inverter for Car (Inverter Mobil)
    Deskripsi:
    SNAN Power Inverter dilengkapi USB port dapat menjadi solusi bagi Anda yang ingin berpergian sambil membawa perlengkapan elektronik. Inverter ini dapat mengubah arus DC menjadi AC sehingga dapat menjadi penyuplai perangkat digital Anda yang membutuhkan daya hingga 150 Watt.Note: Logo Taffware
    atribut:
    • Dimensions (cm): 8.5x6.5x4 cm Panjang Kabel: 35 cm
    • Cable Length (cm): 8.5 x 6.5 x 4 cm Panjang Kabel: 35 cm
    • USB Output (V/A): DC 5/2.1+1
    • Power (W): 150
    • Low Voltage (V): 9.5
    • Over Voltage (V): 14.5
    • Input (V): DC 12
    • Voltage (V): 220
  11. LEAKFINDER Leak Detecting UV Glasse
    Mulai

    Rp1.199.900

    LEAKFINDER Leak Detecting UV Glasse
    Deskripsi:
    These fluorescence enhancing glasses come with a UV flashlight. The flashlight illuminates the dye so that the leaks can be identified while wearing the glasses.
    atribut:
    • UNSPSC: 39101616
    • Application: A/C System; Coolant; Oil
    • Includes: (3) AAA Batteries, Lanyard
    • Material: Metal
    • Number of Pieces: 1
    • Sub Brand: LeakFinder
    • Tool Type: Leak Detector UV Flashlight
  12. Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Mulai

    Rp9.099.900

    Tasco Detektor Kebocoran Presisi Tinggi (Alat Deteksi Bocor Akurasi Tinggi)
    Deskripsi:
    Primary Specification - Detectable Refrigerants : R410A,R407C,R404A,R134a,R22,R32 etc.- Maximum sensitivity : 3g/yr(Hi), 20gr(Mi), 40gr/yr(Lo). R410A- Indicator : Buzzing alarm/seven level LED visual indicator(3 colors)- Warm-up Time : Approx. 45
    atribut:
    • Weight (g): 420 (include battery)
    • Dimensions (mm): 66x222x51
    • Operating Temperature (°C): 0-45
    • Warm Up Time: 45seconds
  13. Walter Spare Parts FS359 (Baut Insert)
    Mulai

    Rp239.900

    Walter Spare Parts FS359 (Baut Insert)
    atribut:
    • UNSPSC: 31160000
  14. Philips Essential LEDtube T8 (Lampu LED T8)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp119.900

    Philips Essential LEDtube T8 (Lampu LED T8)
    Deskripsi:
    Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.
    atribut:
    • Color: Cool Daylight
    • Length (mm): 600
    • Power (W): 8
    • Input Frequency (Hz): 50 to 60
    • Voltage (V): 220-240
  15. Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)
    Mulai

    Rp14.999.900

    Amprobe Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Freon)
    Deskripsi:
    Troubleshoot air conditioning systems quickly and accurately with Amprobe RLD-1 Refrigerant Leak Detector. State of the art technology assures precise, unambiguous readings, and makes leak detection across a wide variety of refrigerants easy and quick.
    atribut:
    • Detectable Gases: R-134a, R-404A, R-407C, R-410A, R-22
    • Sensitivity (R-22, 134a): H – 3g/year, M – 15g/year, L – 30g/year
    • Sensitivity (R-404A, 407C, 410A): H – 4g/year, M – 20g/year, L – 40g/year
    • Alarm Method: Buzzer, tricolor LED Bar Indicator
    • Power (V): 3 (DC)
    • Snake Tube Length (cm): 40
  16. Metravi IC Tester
    Mulai

    Rp42.999.900

    Metravi IC Tester
    atribut:
    • Controls: 16 Key tact switch keypad with dual tone sound indication
    • Dimensions (mm): 292x235x75
    • Display: 6 Digit LED display
    • Library of I.C.'s Over 2000 devices: TTL54 Series, TTL55 Series, TTL74 Series, TTL75 Series, CMOS14 Series, CMOS40 Series, Optical Coupler Series, LED Display Series, RAM Series, SCM Series, CPU Peripheral Series
    • Power Consumption (VA): 12
    • Power Supply: 220V +/- 10%, 50Hz AC
    • Test Socket: 40 pin ZIF socket
  17. TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Mulai

    Rp13.999.900

    TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Deskripsi:
    These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.
    atribut:
    • UNSPSC: 41111809
    • Application: Automotive A/C
    • For use with: A/C Equipment
    • Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
    • Manufacturer Part Number: TP-9360
    • Material: Plastic
    • Number of Pieces: 4
    • Package Quantity: 1
    • Sub Brand: PRO-ALERT
    • Tool Type: Electronic Refrigerant Leak Detector
  18. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
Daftar Harga ac leak detector Terbaru November 2026
DSZH Leak Detector (Pendeteksi Kebocoran)Rp4.399.900
CPS Refrigerant Leak Detector 10 Ranges (Pendeteksi Kebocoran)Rp11.999.900
FUSO Sensor Protector for Dc-8ProRp139.900
TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)Rp11.999.900
TESTO Detektor Kebocoran (Alat Deteksi Bocor)Rp16.999.900
Tasco Detektor Kebocoran (Pendeteksi Kebocoran)Rp12.999.900
CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)Rp229.900
Vertex ER Spring Collet Chuck System ER-20 (Chuck Kolet)Rp209.900
Value Leak Detector (Pendeteksi Kebocoran)Rp3.899.900
POWERTEC Hand Winch Complete Set (Alat Derek Manual / Katrol Manual)Rp409.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait